Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALPHA FLEECE JACKET, BLACK, S

  • Mfr # 601-002-S

  • Zoro # G608106293


product price: $63.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-002-S
Zoro #
G608106293
UPC #
022886601157
Country of Origin
China

Dimensions

Size
S

Details

Item
Fleece Jacket
Color
Black

Description

Full front center zipper with dual sliders and storm guard Abrasionreinforced collar, shoulder, and forearm Vertical chest pocket Two slash hand pockets One pocket on left arm Two inch extendible sleeve with thumbhole Drawstring waistband Shoulder patch panels 4H x 35W Imported Materialso Outer shell 285 gm, 100 polyester fleece with mesh lining, with oxford reinforcemento Interior lining laminated polyester netting fabricWear the Alpha Fleece Jacket from Condor Outdoor whenever you must stay warm without feeling weighed down The Condor Alpha is designed to be lightweight while providing superior breathability, comfort, and warmth Equipped with an abrasionresistant collar and elbows, it has the durability you require for outdoor activities or field operation This Condor fleece jacket also includes plenty of pockets for storage, including a convenient upper arm pocket The sleeves feature an extendable cuff with thumb holes for added hand warmth without the need for gloves Use the drawstring waistband for a snug fit and to block out cold winds Wear this Condor Alpha micro fleece jacket on your next outdoor mission or excursion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.