ALPHA FLEECE JACKET, COYOTE BROWN, XXXL
- Mfr # 601-498-XXXL
- Zoro # G608106613
product price:Â
$
63.29
/ea
Key Features
Size
XXXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601-498-XXXL
- Zoro #
- G608106613
- UPC #
- 22886283056
- Country of Origin
- China
Dimensions
- Size
- XXXL
Details
- Item
- Fleece Jacket
- Color
- Coyote Brown
Description
Full front center zipper with dual sliders and storm guard Abrasionreinforced collar, shoulder, and forearm Vertical chest pocket Two slash hand pockets One pocket on left arm Two inch extendible sleeve with thumbhole Drawstring waistband Shoulder patch panels 4H x 35W Imported Materialso Outer shell 285 gm, 100 polyester fleece with mesh lining, with oxford reinforcemento Interior lining laminated polyester netting fabricWear the Alpha Fleece Jacket from Condor Outdoor whenever you must stay warm without feeling weighed down The Condor Alpha is designed to be lightweight while providing superior breathability, comfort, and warmth Equipped with an abrasionresistant collar and elbows, it has the durability you require for outdoor activities or field operation This Condor fleece jacket also includes plenty of pockets for storage, including a convenient upper arm pocket The sleeves feature an extendable cuff with thumb holes for added hand warmth without the need for gloves Use the drawstring waistband for a snug fit and to block out cold winds Wear this Condor Alpha micro fleece jacket on your next outdoor mission or excursion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.