BASE II MIDXWEIGHT DRAWER, COYOTE BROWN, XXL
- Mfr # 604-498-XXL
- Zoro # G508107307
product price:Â
$
34.25
/ea
Key Features
Color
Coyote Brown
Size
XXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-498-XXL
- Zoro #
- G508107307
- UPC #
- 22886279431
- Country of Origin
- China
- Item
- Mid-Weight Base Layer Drawer
- Color
- Coyote Brown
Dimensions
- Size
- XXL
Description
Highly breathable grid fleece Flat seam construction Elastic waistband Access fly Imported Material 95 polyester 5 spandex grid fleeceThe Condor Base II MidWeight is the ideal choice for lower base layers With its comfortable and breathable fleece material, and flat seam construction, the Base II MidWeight is a solid choice base layer that keeps up, no matter the challenge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.