BASE II MIDXWEIGHT DRAWER, COYOTE TAN, XL

  • Mfr # 604-499-XL

  • Zoro # G208107492


product price:  $30.15
/ea

Key Features

Color
Coyote Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-499-XL
Zoro #
G208107492
UPC #
022886278151
Country of Origin
China

Dimensions

Size
XL

Details

Item
Mid-Weight Base Layer Drawer
Color
Coyote Tan

Description

Highly breathable grid fleece Flat seam construction Elastic waistband Access fly Imported Material 95 polyester 5 spandex grid fleeceThe Condor Base II MidWeight is the ideal choice for lower base layers With its comfortable and breathable fleece material, and flat seam construction, the Base II MidWeight is a solid choice base layer that keeps up, no matter the challenge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.