This item is Discontinued.

This item is Discontinued.
Men's Cipher Jeans, 32, Black, 97% Cotton / 3% Spandex (Discontinued)
Mfr #
101137-002-32-34
Zoro #
G708107206
UPC # 22886266967
Country of Origin China
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101137-002-32-34
Zoro #
G708107206
UPC #
22886266967
Country of Origin
China
Dimensions
Size
32
Details
Item
Cipher Jeans
Color
Black
Material
97% Cotton / 3% Spandex
Gender
Men's
Inseam
34
Fabric Weight
13 oz
Pockets
6
Garment Style
Jeans
Description
Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Two front pockets Two back pockets Gusseted crotch for freedom of movement Size Slim Fit Tech pocket 5H x 375W Imported Material 97 cotton, 3 spandexAdd versatility to your wardrobe with this pair of Condor jeans Engineered with the urban operator in mind, Condor Cipher Jeans blend a modern aesthetic with practical functionality Each pair is constructed with 13oz stretch denim to ensure 247 comfort These jeans also include a gusseted crotch for enhanced maneuverability Condor Cipher Jeans will maintain your cover in any covert mission and help you achieve at your peak performance At the same time, they can be worn casually or for recreation and game activities in the outdoors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.