This item is Discontinued.

This item is Discontinued.
Men's Uniform Pants, 32, Black, 100% Polyester (Discontinued)
Mfr #
101261-002-32-37
Zoro #
G708107138
UPC # 22886280307
Country of Origin China
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101261-002-32-37
Zoro #
G708107138
UPC #
22886280307
Country of Origin
China
Dimensions
Size
32
Details
Item
Uniform Pants
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
37
Description
Stretchable sliding waistband for additional comfort Lined 78 inserted belt loops Hook and eye closure Two front pockets and two back pockets for storage Bar tacks at stress points for durability 37 Inseam Unhemmed Imported Material 100 PolyesterSharp looking and reliable The Condor Outdoor Class B uniform pants creates a professional look while maintaining comfort and durability Military creases throughout keep the uniform crisp while Bar tacks and highquality stitching keep it sturdy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.