This item is Discontinued.

Condor Outdoor Products Men's Uniform Pants, 38, Black, 100% Polyester 101261-002-38-37

This item is Discontinued.

Condor Outdoor Products

Men's Uniform Pants, 38, Black, 100% Polyester (Discontinued)

Mfr # 101261-002-38-37
Zoro # G408107186
UPC # 22886280338
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101261-002-38-37
Zoro #
G408107186
UPC #
22886280338
Country of Origin
China

Dimensions

Size
38

Details

Item
Uniform Pants
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
37

Description

Stretchable sliding waistband for additional comfort Lined 78 inserted belt loops Hook and eye closure Two front pockets and two back pockets for storage Bar tacks at stress points for durability 37 Inseam Unhemmed Imported Material 100 PolyesterSharp looking and reliable The Condor Outdoor Class B uniform pants creates a professional look while maintaining comfort and durability Military creases throughout keep the uniform crisp while Bar tacks and highquality stitching keep it sturdy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.