COBRA GUN BELT, COYOTE TAN, XL

  • Mfr # US1019-499-XL

  • Zoro # G208107522


product price:  $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US1019-499-XL
Zoro #
G208107522
UPC #
22886265953
Country of Origin
United States

Dimensions

Size
XL

Details

Item
Gun Belt
Color
Coyote Tan

Description

Genuine AustriAlpin 1 Cobra buckle 175 wide web belt Exterior 1 webbing with 3 loop for hanging small pouches, accessories, carabiners, and hardware Double layer heavy duty webbing construction for stiffness Accepts holster with belt or paddle system The web belt is not made for repelling and climbing applications Sizeso Small 3034o Medium 3438o Large 3842o XLarge 4246o XXLarge 4650o XXXLarge 5054The Condor Cobra Gun Belt offers a durable and versatile design that's useful for any firearm owner This Condor Cobra belt is designed be worn with most casual or tactical pants The stiffened belt structure, which includes heavyduty webbing, is made to accommodate any belt holster with either a Belt or Paddle system In addition, the belt can carry MOLLE pouches, carabiners, and a wide variety of other belt accessories Because of the strong construction, it evenly distributes the weight so you can carry an impressive amount of gear handsfree This tactical shooting belt has a sturdy AustriAlpin Cobra Buckle for a secure closure The Condor Cobra Gun Belt may also be worn as an outer belt, which makes it an excellent piece of gear for the range or duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.