COBRA GUN BELT, COYOTE TAN, XXXL
- Mfr # US1019-499-XXXL
- Zoro # G508107451
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Size
XXXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US1019-499-XXXL
- Zoro #
- G508107451
- UPC #
- 22886265977
- Country of Origin
- United States
Dimensions
- Size
- XXXL
Details
- Item
- Gun Belt
- Color
- Coyote Tan
Description
Genuine AustriAlpin 1 Cobra buckle 175 wide web belt Exterior 1 webbing with 3 loop for hanging small pouches, accessories, carabiners, and hardware Double layer heavy duty webbing construction for stiffness Accepts holster with belt or paddle system The web belt is not made for repelling and climbing applications Sizeso Small 3034o Medium 3438o Large 3842o XLarge 4246o XXLarge 4650o XXXLarge 5054The Condor Cobra Gun Belt offers a durable and versatile design that's useful for any firearm owner This Condor Cobra belt is designed be worn with most casual or tactical pants The stiffened belt structure, which includes heavyduty webbing, is made to accommodate any belt holster with either a Belt or Paddle system In addition, the belt can carry MOLLE pouches, carabiners, and a wide variety of other belt accessories Because of the strong construction, it evenly distributes the weight so you can carry an impressive amount of gear handsfree This tactical shooting belt has a sturdy AustriAlpin Cobra Buckle for a secure closure The Condor Cobra Gun Belt may also be worn as an outer belt, which makes it an excellent piece of gear for the range or duty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.