COBRA PRO BELT, BLACK, L

  • Mfr # US1268-002-L

  • Zoro # G008107685


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US1268-002-L
Zoro #
G008107685
UPC #
022886284992
Country of Origin
United States

Dimensions

Size
L

Details

Item
Belt
Color
Black

Description

Genuine COBRA ProStyle buckles by AUSTRIALPIN 2000 lbs tensile strength Reinforced with two layers of 175 nylon webbing 7000 lbs tensile strength DRing COBRA meets ANSI and CSA standards 5000 lbs MBS straight pull Loop lined to use in conjunction with inner belt or battle belt Five rows of stitching to increase belt stiffness Sizeo Small 42 Length, 3034o Medium 48 Length, 3640o Large 54 Length,4246The Condor Cobra PRO Belt is the durable and ergonomic solution for your loadbearing needs It is equipped with the patented AustriAlpin Cobra Buckle system that gives you up to 2,000 lbs of tensile strength with a quickrelease capability Along with the buckle, this belt is equipped with the COBRA DRing that meets ANSI and CSA standards The belt itself is made from extremely durable 175 nylon webbing with up to 7,000 lbs of tensile strength The belt ends are resintreated to prevent premature fraying and durability even with heavy use This Condor Cobra PRO belt is also fiverow stitched to prevent sagging while you wear it, even with a heavy load It's made right here in the US and ready to assist in load distribution so you can perform at your peak in the field

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.