COBRA TACTICAL BELT, COYOTE TAN, L

  • Mfr # US1078-499-L

  • Zoro # G008106527


product price:  $89.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US1078-499-L
Zoro #
G008106527
UPC #
022886265175
Country of Origin
United States

Dimensions

Size
L

Details

Item
Tactical Belt
Color
Coyote Tan

Description

Genuine COBRA buckles by AUSTRIALPIN 2000 lbs tensile strength 175 nylon webbing 7000 lbs tensile strength Resin treated belt ends to provide durability Five rows of stitching to increase belt stiffness Sizeo Small 30 34 Waist, 42 Longo Medium 36 40 Waist, 48 Longo Large 42 46 Waist, 54 LongCondor's Cobra Tactical Belt is the comfortable, ergonomic solution for your loadbearing needs If you've been looking for durable tactical belts with Cobra buckles to support you on missions and other demanding tasks, this belt has everything you need It is equipped with the patented AustriAlpin Cobra Buckle system that gives you up to 2,000 lbs of tensile strength with a quickrelease capability It's made from extremely durable 175 nylon webbing with up to 7,000 lbs of tensile strength The belt ends are resintreated to prevent premature fraying and durability even with heavy use This Condor Cobra belt is also fiverow stitched to prevent sagging while you wear it, even with a heavy load It's made right here in the US and ready to assist in load distribution so you can perform at your peak in the field

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.