Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLOSSUS DUFFLE BAG, COYOTE BROWN

  • Mfr # 161-498

  • Zoro # G908107570


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Series
Colossus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-498
Zoro #
G908107570
UPC #
022886260736
Country of Origin
China

Details

Color
Coyote Brown
Series
Colossus
Item
Duffle

Description

Large main compartment with ushaped opening Three external zipper side sleeves Multiple carrying optionso Center grab handleo Side draggrab handleso Hideaway padded backpack strapso Detachable sling shoulder strap Separated boot compartment with compression strap Reinforced textured PVC bottom Vinyl ID window Imported Volume 3400 Cu In 55L Overall Dimension 10H x 27W x 14DThe Colossus Duffle Bag from Condor Outdoor is our improved take on the traditionally issued soldier duffle bag By compartmentalizing a traditional duffle, we've made it easier to separate, store, and carry your gear no matter what the situation The compartments also expand into one another to give you more room for bigger items and decompress to have a greater volume The Condor Colossus Duffle Bag is equipped with three carry methods drag handles, backpack straps, and shoulder straps Customize the carry style for whatever fits the tasks ahead The backpack straps can be hidden away when not in use, and the shoulder strap is detachable The reinforced, textured PVC bottom adds extra durability to this bag and makes for easier cleanup after using your bag in dirty or dusty environments This Condor duffle bag is versatile enough to be used by outdoorsmen, survivalists, first responders, and other likeminded people

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.