This item is Discontinued.

Condor Outdoor Products COMBAT SHIRT, BLACK, XXXL 101065-002-XXXL

This item is Discontinued.

Condor Outdoor Products

COMBAT SHIRT, BLACK, XXXL (Discontinued)

Mfr # 101065-002-XXXL
Zoro # G208107683
UPC # 22886270650
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101065-002-XXXL
Zoro #
G208107683
UPC #
22886270650
Country of Origin
China

Dimensions

Size
XXXL

Details

Item
T-Shirt
Color
Black

Description

Raglan cut sleeves for improved range of motion Mesh underarm panel to increase ventilation Two bicep pockets with YKK zipper closures Two upper arm patch panels Elbow pad pockets Reinforced elbow Hook and loop cuff adjustment Moisture wicking Antistatic Charcoal infused natural fiber Shoulder patch 5H x 4W Imported Mesh Material 100 Polyester Ripstop Material 65 Polyester 35 CottonThe Condor Combat Shirt is what everyone has been asking for Fully functional and comfortably fit, our signature Condor combat shirt is ready to go with you wherever you're needed The raglancut sleeves provide improved range of motion while the mesh underarm panels provide natural ventilation for better breathability This Condor shirt features antistatic finishes on the chest along with moisturewicking material, which helps to prevent dampness Several builtin pockets are essential for keeping important tools and accessories within reach With so many features designed to enhance performance and comfort, it's no surprise that this is one of our most popular Condor tactical shirts The Condor combat shirt is ready to tackle any challenge in the field

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.