Zoro Homepage

COMMUTER PACK, BLACK

  • Mfr # 155-002

  • Zoro # G708107589


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-002
Zoro #
G708107589
UPC #
022886155025
Country of Origin
China

Details

Item
Commuter Pack
Color
Black

Description

Padded, fleece lined laptop compartment fits up to 15 laptop Main compartment with document sleeve and mesh pocket Front fleece lined tech compartment Organizer compartment with multiple sleeves and pockets Two side storage pockets Zipper closure concealment pockets on the back Padded shoulder straps with sternum strap Detachableadjustable waist strap Multiple compression straps Imported Volume 1592 Cubic inches 26 Liters Overall dimension 175H x 14W x 65Do Main compartment 12H x 16W x 3Do Side compartment 75H x 65W Hydration compatible up to 3L 17H bladderThe multirole Condor Commuter Pack serves a wide variety of environments from school campuses to security detail The compartmentalized interior can accommodate a laptop or hydration bladder, along with a dedicated document sleeve with mesh pockets and a quickaccess CCW pocket for when the time arises

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.