Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONVOY PACK, BLACK

  • Mfr # 169-002

  • Zoro # G708107381


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Series
Convoy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169-002
Zoro #
G708107381
UPC #
022886169022
Country of Origin
China

Details

Item
Convoy Pack
Color
Black
Series
Convoy

Description

Padded laptop sleeve, up to 15 Two mesh pockets Top front compartment contains organizer panel Bottom front compartment contains mesh pockets for additional utilitiesperipherals Two side compartments for 16 fl oz water bottles or any quick access gadgets MOLLE webbing for modular attachments Padded mesh back panel Detachable waist belt Sternum strap Side compression straps Grommets on all compartments Compatible with the Condor 3L Torrent Hydration Bladder 221219, or similar up to 18 Tall Bladder Not Included Imported Volume 1362 cu in22 liters Overall dimension 18H x 14W x 9DThe design of the Condor Convoy Outdoor Pack is based on the idea that people would rise to the challenge to do more with less So, we took the 125 3Day Assault Pack one of our bestsellers, scaled it down and made it so that it would be functional enough to get you through whatever adventure you take it on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.