Zoro Homepage

COOL MESH TACTICAL CAP, BLACK, S

  • Mfr # 161204-002-S

  • Zoro # G608107511


product price: $27.79
/ea

Key Features

Material
Mesh
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161204-002-S
Zoro #
G608107511
UPC #
022886274238
Country of Origin
China

Dimensions

Size
S

Details

Item
Tactical Cap
Material
Mesh
Color
Black

Description

UPF 50 cool comfort performance stretchable knit 6 panel flexible fitted material Stretchable performance sweatband NonStructured soft front panel flexible fit Embroidered eyelets Patch Panelo Front 2 x 3o Back 1 x 5 o Top 1 x 1 Imported Sizeo SmallMedium 7 74o LargeXLarge 75 775 Material 100 Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.