GEN II BATTLE BELT, COYOTE BROWN, L

  • Mfr # 241-498-L

  • Zoro # G408106462


product price:  $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-498-L
Zoro #
G408106462
UPC #
022886260972
Country of Origin
China

Dimensions

Size
L

Details

Item
Battle Belt
Color
Coyote Brown

Description

Contoured shape to aid mobility while moving Side panels with hook loop closure for easy inner belt threading and drop leg platform attachment Two rows of MOLLE webbing for modular attachments Two openings for leg rig attachment Four Drings for harness Breathable 3D mesh lining with antislip material Inner belt not included Imported Sizeso Small 355 Long 3034 Waisto Medium 39 Long 3640 Waisto Large 42 Long 4246 WaistStay organized on duty, during training or during outdoor excursions with the Gen II Battle Belt This Condor battle belt was designed to provide extra real estate for modular attachments and accessories It can be used in conjunction with our Condor HHarness product code 215 by clipping into the four Drings This MOLLE belt is excellent for achieving a light and easy loadout and provides additional options for arranging your modular attachments, including magazine pouches, multitools, knives, and more The belt also helps to distribute extra weight from your loadbearing vest so you can move more comfortably and maintain your endurance This Condor battle belt must be used with a 15inch to twoinch web belt not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.