Zoro Homepage

GEN II COMPACT ASSAULT PACK, OLIVE DRAB

  • Mfr # 111222-001

  • Zoro # G108107080


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Series
Gen II
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
111222-001
Zoro #
G108107080
UPC #
022886280932
Country of Origin
China

Details

Item
Compact Assault Pack
Color
Olive Drab
Series
Gen II

Description

Adjustable body contour shoulder straps Hook loop panel for ID patches Compression straps Front quick access pocket Sternum strap Adjustable waist belt Hydration compatible up to 3L 16H bladder or Condor Torrent 221219 Imported Volume 1458 Cu In 24 L Overall dimension 18H x 9W x 9Do Main compartment 18H x 9W x 5Do Secondary compartment 16H x 8W x 2Do Front top compartment 4H x 7W x 2Do Front bottom compartment 10H x 7W x 2DThe Condor Compact Assault Pack GEN II from Condor Outdoor Products, Inc is designed to carry critical gear without breaking a sweat The backpack is comfortable and lightweight, with multiple compartments inside and out to provide storage for just about anything you'll want to carry Use the Compact Assault Pack to carry laptops, tablets, or other tech gear without worry For long treks through the field, the backpack is equipped with a builtin hydration pocket that can house either a Condor Torrent Gen I II 25L or 30L water bladder