This item is Discontinued.

Condor Outdoor Products GUARDIAN DUTY JACKET, BLACK, 4XL 101263-002-4XL

This item is Discontinued.

Condor Outdoor Products

GUARDIAN DUTY JACKET, BLACK, 4XL (Discontinued)

Mfr # 101263-002-4XL
Zoro # G208106594
UPC # 22886280857
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101263-002-4XL
Zoro #
G208106594
UPC #
22886280857
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Duty Jacket
Color
Black

Description

Removable Faux Fur Collar Removable Polyester Liner for temperature regulation Side Zippers for easy access to equipment Badge Tab that can be sewn on at the customer's discretion Three inside pockets, including one inside pocket with snap closure for secure storage Two front pockets with Velcro closure Hand warmer pockets behind the main front pockets Pen holder above front pockets Collar with storm guard to capture heat Elastic waist and cuff Imported Materialo Shell 100 Water resistant nylono Liner 100 PolyesterThe Duty Jacket is the perfect jacket for fluctuating outdoor weather This waterresistant Nylon Jacket keeps you warm in the toughest conditions while the detachable fur collar, removable polyester liner and side zippers allow for regulation of temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.