Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
GUARDIAN DUTY JACKET, DARK NAVY, XXXL
- Mfr # 101263-041-XXXL
- Zoro # G108107097
product price:Â
$
71.25
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101263-041-XXXL
- Zoro #
- G108107097
- UPC #
- 22886280918
- Country of Origin
- China
- Item
- Duty Jacket
- Color
- Dark Navy
Dimensions
- Size
- XXXL
Description
Removable Faux Fur Collar Removable Polyester Liner for temperature regulation Side Zippers for easy access to equipment Badge Tab that can be sewn on at the customer's discretion Three inside pockets, including one inside pocket with snap closure for secure storage Two front pockets with Velcro closure Hand warmer pockets behind the main front pockets Pen holder above front pockets Collar with storm guard to capture heat Elastic waist and cuff Imported Materialo Shell 100 Water resistant nylono Liner 100 PolyesterThe Duty Jacket is the perfect jacket for fluctuating outdoor weather This waterresistant Nylon Jacket keeps you warm in the toughest conditions while the detachable fur collar, removable polyester liner and side zippers allow for regulation of temperature
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.