
HYDRATION PACK, BLACK
Mfr # 124-002
Zoro # G208107195
product price: $59.89
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124-002
Zoro #
G208107195
UPC #
22886124021
Country of Origin
China
Details
Item
Hydration Pack
Color
Black
Description
Heavyweight webbing for modular attachments Main compartment featuring 3 zipper expander Two elastic mesh pockets in exterior pocket Body contoured shoulder straps with Dring and sternum strap Padded back mesh panel for maximum airflow Detachable waist belt Condor 3L Torrent Hydration Bladder 221219 Included ImportedVolume 490 Cu In 8L Overall dimension 17H x 9W x 3D Hydration compatible up to 3L 17H bladderStay hydrated by drinking plenty of water in challenging conditions with the Condor Hydration Pack This backpack includes a 3liter Condor hydration bladder and a bite valve which makes it simple to quench your thirst and stayed fueled up for your outing while on the go The bag also features an extendable main compartment and one outer accessory pocket to provide storage for important gear and accessories Use the MOLLE webbing for adding modular attachments that you may require for fast access while you're on the go Secure gear to Drings to carry other important supplies Body contour shoulder straps and a sternum strap on this MOLLE hydration pack make it easy to carry comfortably for miles The Hydration Pack from Condor Outdoor is an ideal outdoor day pack, especially when traveling light is a priority
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.