Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
LCS COBRA GUN BELT, COYOTE BROWN, XS
- Mfr # 121175-498-XS
- Zoro # G208107881
product price:Â
$
95.75
/ea
Key Features
Size
XS
Color
Coyote Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121175-498-XS
- Zoro #
- G208107881
- UPC #
- 22886283810
- Country of Origin
- China
Dimensions
- Size
- XS
Details
- Item
- Gun Belt
- Color
- Coyote Brown
Description
Genuine COBRA buckles by AUSTRIALPIN 2 Buckle 2 wide belt webbing throughout Laser cut slots for modular attachment Reinforced with scuba webbing Removable inner antislip pad Can be used as two belt system Imported XSmallSmall 285 325 belt length, Waist size 2628 SmallMedium 345 385 belt length, Waist size 3032 MediumLarge 405 445 belt length, Waist size 3436 LargeXLarge 465 505 belt length, Waist size 3840 XLarge2XLarge 525 565 belt length, Waist size 4244Constructed with heavyduty webbing and reinforced with an additional layer of scuba webbing, the Condor Cobra belt is more than capable of handling a heavy load It features durable twoinch Cobra buckles by AustriAlpin The reinforced gun belt exterior features our proprietary LCS material with nontraditional, laser cut MOLLE slots to help stabilize or organize all of your modular attachments The removable inner antislip pad provides added comfort, especially when wearing for long periods of time or particularly heavy gear This versatile belt can be used in conjunction with an inner belt for a twobelt system or as a standalone belt It's a popular shooting belt for outdoorsmen as well as first responders in training or on active duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.