LCS GUN BELT, MULTICAM, XL

  • Mfr # 121174-008-XL

  • Zoro # G808107618


product price:  $57.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121174-008-XL
Zoro #
G808107618
UPC #
022886284145
Country of Origin
China

Dimensions

Size
XL

Details

Item
Gun Belt
Color
Multicam

Description

2inch wide belt webbing throughout 2inch QD buckle Reinforced with scuba webbing Laser cut slots for modular accessories Removable antislip pad Can be used as standalone duty belt or paired with hook inner belt as two belt system Imported Sizeso XSmallSmall 285 325 belt length, Waist size 2628o SmallMedium 345 385 belt length, Waist size 3032o MediumLarge 405 445 belt length, Waist size 3436o LargeXLarge 465 505 belt length, Waist size 3840 o XLargeXXLarge 525 565 belt length, Waist size 4244The LCS Gun Belt is the latest addition to our loadbearing belt family at Condor Outdoor Constructed with heavyduty webbing and reinforced with an additional layer of scuba webbing to handle heavy loads, this durable belt helps to distribute weight comfortably and keep firearms and ammunition within reach It's available in a number of classic colors to complement your uniform or gear and ensure discretion when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.