Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAVERICK SHORTS, BLACK, 36

  • Mfr # 101162-002-36

  • Zoro # G108107936


product price: $43.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101162-002-36
Zoro #
G108107936
UPC #
022886274085
Country of Origin
China

Dimensions

Size
36

Details

Item
Shorts
Color
Black

Description

4Way stretch material for maximum comfort and mobility Elastic waist band for IWB holster Mesh pocket bag for ventilation Two gadget pocket for phone or mag Two back welt pockets 10 inseam Imported Material 93 Nylon, 7 SpandexThe Condor Maverick shorts are the classic chino shorts with a modern twist Constructed with our durable 4way stretch, moisturewicking nylonspandex fabric that keeps you cool and comfortable during the hottest days Eight low profile pockets provide ample storage without sacrificing the clean line aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.