Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEDIUM ASSAULT PACK, BLACK

  • Mfr # 129-002

  • Zoro # G408106455


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-002
Zoro #
G408106455
UPC #
022886129026
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Assault Pack
Color
Black

Description

External side compression straps Heavyduty carry and drag handle Double zipper pulls on all compartments for easy access Compression molded back panel Contoured padded shoulder straps with adjustable sternum straps Removable padded waist belt with MOLLE webbing Imported Volume 1846 Cu In 30 L Overall dimension 19H x 12W x 9D Hydration compatible up to 3L 16H bladderWhether out on a rigorous mission or on a weekend trip into the backcountry, the durable, double duty Condor Medium Assault Pack will keep you mobile Its newly improved efficient design will allow operators quick access to their gear, making it an ideal choice

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.