Men's Cipher Jeans, 32, Blue Black, 97% Cotton / 3% Spandex
- Mfr # 101137-033-32-34
- Zoro # G808107243
product price:Â
$
49.29
/ea
Key Features
Material
97% Cotton / 3% Spandex
Gender
Men's
Fabric Weight
13 oz
Pockets
6
Garment Style
Jeans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101137-033-32-34
- Zoro #
- G808107243
- UPC #
- 22886263850
- Country of Origin
- China
Dimensions
- Size
- 32
Details
- Item
- Cipher Jeans
- Color
- Blue Black
- Material
- 97% Cotton / 3% Spandex
- Gender
- Men's
- Inseam
- 34
- Fabric Weight
- 13 oz
- Pockets
- 6
- Garment Style
- Jeans
Description
Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Two front pockets Two back pockets Gusseted crotch for freedom of movement Size Slim Fit Tech pocket 5H x 375W Imported Material 97 cotton, 3 spandexAdd versatility to your wardrobe with this pair of Condor jeans Engineered with the urban operator in mind, Condor Cipher Jeans blend a modern aesthetic with practical functionality Each pair is constructed with 13oz stretch denim to ensure 247 comfort These jeans also include a gusseted crotch for enhanced maneuverability Condor Cipher Jeans will maintain your cover in any covert mission and help you achieve at your peak performance At the same time, they can be worn casually or for recreation and game activities in the outdoors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.