Men's Cipher Jeans, 40, Indigo, 97% Cotton / 3% Spandex

  • Mfr # 101137-032-40-32

  • Zoro # G608107818


product price:  $49.29
/ea

Key Features

Material
97% Cotton / 3% Spandex
Gender
Men's
Fabric Weight
13 oz
Pockets
6
Garment Style
Jeans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101137-032-40-32
Zoro #
G608107818
UPC #
022886263782
Country of Origin
China

Dimensions

Size
40

Details

Item
Cipher Jeans
Color
Indigo
Material
97% Cotton / 3% Spandex
Gender
Men's
Inseam
32
Fabric Weight
13 oz
Pockets
6
Garment Style
Jeans

Description

Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Two front pockets Two back pockets Gusseted crotch for freedom of movement Size Slim Fit Tech pocket 5H x 375W Imported Material 97 cotton, 3 spandexAdd versatility to your wardrobe with this pair of Condor jeans Engineered with the urban operator in mind, Condor Cipher Jeans blend a modern aesthetic with practical functionality Each pair is constructed with 13oz stretch denim to ensure 247 comfort These jeans also include a gusseted crotch for enhanced maneuverability Condor Cipher Jeans will maintain your cover in any covert mission and help you achieve at your peak performance At the same time, they can be worn casually or for recreation and game activities in the outdoors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.