Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
Men's Cipher Pants, 32, FDE, 97% Cotton / 3% Spandex
- Mfr # 101119-029-32-32
- Zoro # G808107007
product price:Â
$
55.95
/ea
Key Features
Material
97% Cotton / 3% Spandex
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101119-029-32-32
- Zoro #
- G808107007
- UPC #
- 22886264987
- Country of Origin
- China
- Item
- Cipher Pants
- Color
- FDE
- Material
- 97% Cotton / 3% Spandex
- Gender
- Men's
- Inseam
- 32
Dimensions
- Size
- 32
Description
Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Zipper pocket on the right two back pockets Articulated knee Gusseted crotch for freedom of movement Tech pocket 5H x 375W Imported Sizing Slim Fit Material 97 cotton, 3 spandexWear the right gear for any outdoor challenge by slipping on a pair of Cipher Pants from Condor Outdoor Engineered with the urban operator in mind, the Condor Cipher Pants blend a modern aesthetic with technical performance, giving you the best of both worlds and a versatile apparel option Constructed with lightweight quickdrying stretch fabric, wearing these pants ensures that you'll experience 247 allaround comfort The micro mesh pocket liner helps to boost breathability and keep you cool and comfortable in warmer temperatures These tan, black, khaki, or charcoal tactical pants also feature a gusseted crotch for enhanced maneuverability Store essential accessories and supplies in the two gadget pockets in front or the two back pockets The Condor Cipher balances performance and comfort for the challenges ahead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.