Men's EMS Pants, 32, Black, 65% Cotton / 32% Polyester / 3% Spandex

  • Mfr # 101257-002-32-32

  • Zoro # G808106239


product price:  $55.49
/ea

Key Features

Material
65% Cotton / 32% Polyester / 3% Spandex
Gender
Men's
Pockets
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101257-002-32-32
Zoro #
G808106239
UPC #
022886279547
Country of Origin
China

Dimensions

Size
32

Details

Item
EMS Pants
Color
Black
Material
65% Cotton / 32% Polyester / 3% Spandex
Gender
Men's
Inseam
32
Pockets
11

Description

Stretchable sliding waistband for additional comfort Total of 11 storage pocketso Deep hand pockets with reinforced edgeo Front gadget pocket right leg onlyo Stacked cargo pockets Inlaid low profile zipper pocket Flap pocket with inner sleeve and exterior sheer holdero Large back pockets with flap closureo Hidden back gadget pockets Gadget pockets perfect for AR Mag, cell phones, or other necessities Builtin knee pad pockets Condor Knee Pad Inserts sold separately Imported Material 65 Cotton, 32 Polyester, 3 SpandexDurable, comfortable and affordable, the Protector EMS pants are the perfect uniform pants for first responders Equipped with 11 pockets, the Protector EMS Pants allow you to keep everything you need within reach Ripstop material prevents tearing while maintaining a lightweight feel and keeping a professional look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.