Men's Pants, 40, Black, 63% Polyester / 34% Cotton / 3% Spandex

  • Mfr # 101254-002-40-30

  • Zoro # G808106284


product price:  $74.45
/ea

Key Features

Material
63% Polyester / 34% Cotton / 3% Spandex
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101254-002-40-30
Zoro #
G808106284
UPC #
22886284558
Country of Origin
China

Dimensions

Size
40

Details

Item
Pants
Color
Black
Material
63% Polyester / 34% Cotton / 3% Spandex
Gender
Men's
Inseam
30

Description

Inlaid cargo pockets with zipper closure Two gadget pockets One coin pocket Articulated knee to maximize mobility Builtin knee pad pockets Water repellent and stain resistant finish Gusseted crotch for freedom of movement Elastic waistband Imported Materialo 63 Poly, 34 Cotton, and 3 Spandexo 4way stretch panels 97 Nylon and 3 SpandexThe newly updated Gen III Odyssey pants now provides even better performance and durability Constructed with a combination of stretchable ripstop and 4way stretch nylon fabric, the Gen III Odyssey enhances mobility without sacrificing comfort When impact protection is needed, the redesigned knee pad pockets will accommodate our knee pad inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.