
Men's Pants, 40, Black, 63% Polyester / 34% Cotton / 3% Spandex
Mfr # 101254-002-40-34
Zoro # G908106344
product price:Â $74.45
/eaKey Features
Material
63% Polyester / 34% Cotton / 3% Spandex
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101254-002-40-34
Zoro #
G908106344
UPC #
22886284572
Country of Origin
China
Dimensions
Size
40
Details
Item
Pants
Color
Black
Material
63% Polyester / 34% Cotton / 3% Spandex
Gender
Men's
Inseam
34
Description
Inlaid cargo pockets with zipper closure Two gadget pockets One coin pocket Articulated knee to maximize mobility Builtin knee pad pockets Water repellent and stain resistant finish Gusseted crotch for freedom of movement Elastic waistband Imported Materialo 63 Poly, 34 Cotton, and 3 Spandexo 4way stretch panels 97 Nylon and 3 SpandexThe newly updated Gen III Odyssey pants now provides even better performance and durability Constructed with a combination of stretchable ripstop and 4way stretch nylon fabric, the Gen III Odyssey enhances mobility without sacrificing comfort When impact protection is needed, the redesigned knee pad pockets will accommodate our knee pad inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.