Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
Men's Tactical Pants, 34, Navy Blue, 63% Polyester, 34% Cotton, 3% Spandex
- Mfr # 608-006-34-30
- Zoro # G808106666
product price:Â
$
57.19
/ea
Key Features
Material
63% Polyester, 34% Cotton, 3% Spandex
Gender
Men's
Size
34
Pockets
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608-006-34-30
- Zoro #
- G808106666
- UPC #
- 22886608545
- Country of Origin
- China
- Item
- Tactical Pants
- Color
- Navy Blue
- Material
- 63% Polyester, 34% Cotton, 3% Spandex
- Gender
- Men's
- Inseam
- 30
- Pockets
- 14
Dimensions
- Size
- 34
Description
Stretchable ripstop material for maximum durability DuPont Teflon treated for stain resistance Total of 14 storage pocketso Deep hand pockets with coin slot and reinforced edgeo Front gadget pockets with flap closureo Large cargo pockets with flap closure and internal AR Mag slotso Calf pockets with flap closureo Large back pockets with flap closureo Hidden open top utility pockets behind back pocketso Small open top pockets for knifes, pen, or flashlights Inner knee pad pocket Zipper fly with button Elastic waistband Fade resistant Imported Material 63 polyester, 34 cotton, 3 spandex RipStop FinishCondor Sentinel Tactical Pants are designed to stand up to whatever the day calls for without succumbing to wear and tear These Condor tactical pants are made from durable, stretchable ripstop material ready to take the beating that you put it through while holding all the gear you need for the mission Equipped with pockets for your gadgets, knife, tools, extra mags, and other utilities, these Sentinel pants have been said to replace whole backpacks From cargo pockets and knife slots to rear wallet pockets and calf pockets, the variety of pocket shapes, sizes, and locations keeps your items safe The baggier fit works with the heavyweight fabric to disperse the weight of the pants and your gear so you can move comfortably without the awkward drag Inner knee pad pockets provide added support and comfort on challenging missions These tactical pants have been DuPont Teflontreated for stain resistance and the material is resistant to fading
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.