Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
Men's Uniform Shirt, Brown, 4XL
- Mfr # 101259-040-4XL-R
- Zoro # G808107588
product price:Â
$
30.75
/ea
Key Features
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101259-040-4XL-R
- Zoro #
- G808107588
- UPC #
- 22886280109
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Uniform Shirt
- Color
- Brown
- Gender
- Men's
Description
Military creases Two on the front, three on the rear and one on each sleeve Hidden front zipper Two plain breast Velcro pockets with scalloped pockets Pen slot included Separate Badge tab that can be sewn on Shoulder epaulets Imported Material 65 Polyester, 35 TwillSharp looking and reliable The Condor Outdoor Class B uniform shirt creates a professional look while maintaining comfort and durability Military creases throughout keep the uniform crisp while Bar tacks and highquality stitching keep it sturdy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.