Zoro Homepage

OASIS HYDRATION CARRIER, OLIVE DRAB

  • Mfr # HCB3-001

  • Zoro # G708107275


product price: $49.65
/ea

Key Features

Series
Oasis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB3-001
Zoro #
G708107275
UPC #
022886464011
Country of Origin
China

Details

Item
Hydration Carrier
Color
Olive Drab
Series
Oasis

Description

Hook loop webbing for ID patches Lined with thermal reflective material for insulation Detachable shoulder and sternum straps Includes two 6 and 4 MOD straps Condor 3L Torrent Hydration Bladder 221219 Included Imported Overall Dimension 155H x 85W x 1D Hydration compatible up to 3L 155H bladderStay hydrated on long outdoor excursions and missions with the Oasis Hydration Pack from Condor Outdoor This Condor hydration carrier is our thirdgeneration hydration kit, and it offers an especially compact option for carrying water efficiently Despite its lowprofile design, this hydration carrier system is capable of carrying up to 30 liters of water in a durable bladder It even features thermal insulation to keep liquid cool in warmer weather Along with convenient hydration, MOLLE webbing adds another convenient feature to the pack, especially for those who need to carry modular attachments This bag includes a total or four Mod Straps for hooking onto another bag It can also be carried on its own with detachable shoulder straps The Condor Oasis Hydration Pack is a popular choice for any outdoorsman, survivalist, or sportsman

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.