This item is Discontinued.

No Product Image Available

This item is Discontinued.

Condor Outdoor Products

PERFORMANCE TACTICAL POLO, SAND, XL (Discontinued)

Mfr # 101060-042-XL
Zoro # G508107987
UPC # 22886283346
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101060-042-XL
Zoro #
G508107987
UPC #
22886283346
Country of Origin
China

Dimensions

Size
XL

Details

Item
Performance Tactical Polo
Color
Sand

Description

Three melamine button placket Moisture wicking and Antistatic knitted polyester fabric Charcoal infused natural fiber Gusseted underarms for freedom of movement Sunglasses clip under buttons Dual pen pockets on sleeve Microphone slit on both shoulders Imported Material 96 Polyester, 4 Charcoal FiberThe Condor Performance Tactical Polo is our revamped on duty essential The fabric is now knitted polyester that is treated to help wick more moisture and constructed to allow for better ventilation The PTP holds true to its signature features such as the dual pen pockets, and microphone and sunglass clips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.