Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHANTOM SOFTSHELL JACKET, OLIVE DRAB, XS

  • Mfr # 606-001-XS

  • Zoro # G708106339


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-001-XS
Zoro #
G708106339
UPC #
022886606312
Country of Origin
China

Dimensions

Size
XS

Details

Item
Softshell Jacket
Color
Olive Drab

Description

Dual slider YKK zipper with StormGuard flap Vertical chest pocket Two slash hand pockets Two sleeve pockets with patch panel Underarm vent zipper Reinforced elbow Drawstring waistband Hook and loop cuff adjustment Double layer reinforced forearm Shoulder patch panel 4H x 35W Imported Materialo Outer Layer 100 polyester, 4way elastic, high density fabrico Mid Layer breathable film membraneo Inner Layer super fine fleeceThe Condor Phantom Softshell Jacket is the ideal outerwear for tactical applications This jacket is designed with a threelayer shell fabric system to resist water penetration, wick away moisture, and provide breathability for superior comfort while maintaining warmth With multiple pockets for storage, including a vertical chest pocket and two sleeve pockets, it's easy to keep essential supplies within reach The Phantom Softshell Jacket also includes forearm and elbow reinforcement for added durability, and an underarm vent zipper provides excellent ventilation and temperature control The hook and loop cuff adjustment aids in retaining warmth and ensuring the correct fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.