Zoro Homepage

RIGGER'S BELT, TAN

  • Mfr # RBM-003

  • Zoro # G808106994


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBM-003
Zoro #
G808106994
UPC #
022886425036
Country of Origin
Taiwan, Province of China

Details

Item
Rigger's Belt
Color
Tan

Description

175 nylon webbing 7000 lbs tensile strength Forged steel buckle 2000 lbs tensile strength Imported Sizeo SmallMedium 42 Length, 2432 Waisto MediumLarge 49 Length, 3440 Waisto LargeXLarge 59 Length, 4248 WaistThe Rigger's Belt from Condor Outdoor is one of the most versatile accessories you can add to your kit Great for first responders, members of the military, outdoorsmen and survivalists alike, the rigger belt is designed to function for a variety of tasks Attach gear to your Condor rigger belt to keep it close at hand Use the belt for rappelling or for navigating tricky outdoor environments Unclip it from your waist and use it for a multipurpose strap With its 175 nylon webbing features 7,000 lbs of tensile strength and an impressively sturdy forged steel buckle with 2,000 lbs of tensile strength, you can count on the Condor rigger's belt to hold up in even the toughest conditions Choose from a variety of colors to match your uniform, kit, or other camouflage gear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.