Shop CONDOR OUTDOOR PRODUCTS

Men's Tactical Pants, 38, Olive Drab, 63% Polyester, 34% Cotton, 3% Spandex

  • Mfr # 608-001-38-30

  • Zoro # G808107335


product price:  $59.65
/ea

Key Features

Material
63% Polyester, 34% Cotton, 3% Spandex
Gender
Men's
Size
38
Pockets
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608-001-38-30
Zoro #
G808107335
UPC #
22886608859
Country of Origin
China

Dimensions

Size
38

Details

Item
Tactical Pants
Color
Olive Drab
Material
63% Polyester, 34% Cotton, 3% Spandex
Gender
Men's
Inseam
30
Pockets
14

Description

Stretchable ripstop material for maximum durability DuPont Teflon treated for stain resistance Total of 14 storage pocketso Deep hand pockets with coin slot and reinforced edgeo Front gadget pockets with flap closureo Large cargo pockets with flap closure and internal AR Mag slotso Calf pockets with flap closureo Large back pockets with flap closureo Hidden open top utility pockets behind back pocketso Small open top pockets for knifes, pen, or flashlights Inner knee pad pocket Zipper fly with button Elastic waistband Fade resistant Imported Material 63 polyester, 34 cotton, 3 spandex RipStop FinishCondor Sentinel Tactical Pants are designed to stand up to whatever the day calls for without succumbing to wear and tear These Condor tactical pants are made from durable, stretchable ripstop material ready to take the beating that you put it through while holding all the gear you need for the mission Equipped with pockets for your gadgets, knife, tools, extra mags, and other utilities, these Sentinel pants have been said to replace whole backpacks From cargo pockets and knife slots to rear wallet pockets and calf pockets, the variety of pocket shapes, sizes, and locations keeps your items safe The baggier fit works with the heavyweight fabric to disperse the weight of the pants and your gear so you can move comfortably without the awkward drag Inner knee pad pockets provide added support and comfort on challenging missions These tactical pants have been DuPont Teflontreated for stain resistance and the material is resistant to fading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products