Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHEMAGH 100 COTTON SKULL, BLACK WHITE, S

  • Mfr # 201-S005

  • Zoro # G408106714


product price: $16.15
/ea

Key Features

Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-S005
Zoro #
G408106714
UPC #
22886274849
Country of Origin
Pakistan

Details

Item
Shemagh
Color
Black/White
Material
100% Cotton

Description

Multiple configurations and usage Skull and Crossbones pattern Imported Size 44H x 44W Material 100 CottonGet protection from sun, blowing sands and harsh winds by donning a Shemagh from Condor Outdoor Products, Inc Our tactical Shemaghs are available in a variety of designs and can be worn by men or women Modeled after the traditional Middle Eastern Shemagh, Condor Shemaghs are made of 100 lightweight cotton and can be worn in multiple configurations to cover the neck or the entire head while keeping you comfortable and cool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.