SLIM BATTLE BELT, MULTICAM BLACK, S

  • Mfr # 121160-021-S

  • Zoro # G008106268


product price:  $42.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121160-021-S
Zoro #
G008106268
UPC #
022886279097
Country of Origin
China

Dimensions

Size
S

Details

Item
Slim Battle Belt
Color
Multicam Black

Description

Side panels with hook loop closure for easy inner belt threading and drop leg platform attachment Slim design to prevent over fold Best result when use with loop lined inner belt Three removable antislip pads Two rows of MOLLE webbing for modular attachments Two openings for leg rig attachment Four Drings for harness 3D mesh lining Inner belt not included Imported Sizeo Small 30 34 Waist, 355 Longo Medium 36 40 Waist, 39 Longo Large 42 46 Waist, 42 LongThe Condor Slim Battle Belt is the new and improved version of our Gen II Battle Belt This updated design features a slimmer profile that feels lighter and allows for easier movement However, you don't have to cut down on what you carry just because you're choosing a slimmer belt In fact, this Condor battle belt features the same amount of loadbearing capacity as the Gen II belt It also includes antislip rubberized pads for added comfort and reduced shifting when you're on the move The Condor Slim Battle Belt provides excellent load distribution with two rows of MOLLE webbing, and it easily attaches to a leg rig or harness This effective system makes a reliable battle belt for transporting equipment securely and comfortably, especially when used with a looplined inner belt not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.