Unisex Uniform Coat, Coyote Brown, XL

  • Mfr # 101242-498-XL

  • Zoro # G908107730


product price:  $58.85
/ea

Key Features

Color
Coyote Brown
Gender
Unisex
ANSI Class
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101242-498-XL
Zoro #
G908107730
UPC #
22886276713
Country of Origin
China

Dimensions

Size
XL

Details

Item
Uniform Coat
Color
Coyote Brown
Gender
Unisex
ANSI Class
C

Description

Upper Sleeve pockets with YKK zipper closure Two Velcro Chest Pockets Front YKK Zipper Opening with Velcro closure Name tape and patch capability Twochannel pen pocket Reinforced elbows Imported Material 65 Polyester, 35 cotton ripstopOCP Uniform Coat is made to meet or exceed strict military standards for the ultimate protection This coat is designed to withstand the daily operations of our military forces yet still has a professional appearance, while substantial uppersleeve pockets provide plenty of storage and room for patch placement Built to hold up, this coat also features both reinforced elbows and militarygrade stitching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.