Unisex Uniform Pants, L, Coyote Brown

  • Mfr # 101243-498-L

  • Zoro # G208106891


product price:  $46.15
/ea

Key Features

Color
Coyote Brown
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101243-498-L
Zoro #
G208106891
UPC #
022886276775
Country of Origin
China

Dimensions

Size
L

Details

Item
Uniform Pants
Color
Coyote Brown
Gender
Unisex

Description

Two cargo pockets with button closure Two onebutton closure lower leg pockets Reinforced knees Seven sturdy belt loops Traditional button fly Imported Material 65 Polyester, 35 cotton ripstop Sizeo XXXS Waist 1519 inches, Inseam 28 incheso XXS Waist 1923 inches, Inseam 28 incheso XS Waist 2327 inches, Inseam 28 incheso S Waist 2731 inches, Inseam 32 incheso M Waist 3135 inches, Inseam 32 incheso L Waist 3539 inches, Inseam 32 incheso XL Waist 3943 inches, Inseam 32 incheso XXL Waist 4347 inches, Inseam 32 incheso XXXL Waist 4751 inches, Inseam 32 inchesOur OCP Uniform pants meet strict military standards Developed on the battlefield through extensive surveys of our military personal, these trousers provide maximum concealment and protection in any environment Durable, ripresistant fabric militarygrade stitching and reinforced knees extend the life of the garment We use a traditional button fly and plenty of pocket storage, these uniform pants offer plenty of combat functionality as well as a clean, professional appearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.