Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY SHOULDER BAG, COYOTE BROWN

  • Mfr # 137-498

  • Zoro # G508106676


product price: $30.19
/ea

Key Features

Color
Coyote Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-498
Zoro #
G508106676
UPC #
022886260644
Country of Origin
China

Details

Item
Utility Shoulder Bag
Color
Coyote Brown

Description

Dual zipper closure main compartment Three internal pockets Top patch panel 1 H x 5 W MOLLE webbing for modular attachments MOLLE compatible Removable shoulder strap Imported Volume 432 Cu In 7 L Overall dimension 8H x 12W x 45DThe Utility Shoulder Bag from Condor Outdoor Products, Inc offers comfort and efficiency in one neat package The shoulder bag is medium in size and features plenty of builtin organization to keep gear within easy reach The large main compartment has a zipper closure for added security and three internal pockets keep small objects within arm's reach Modular attachment straps on the outside of the bag allow for more flexibility and because the straps are made from MOLLE webbing, they're strong enough to support anything from lightweight flashlights to camping gear and more A removable shoulder strap completes the design and makes the Utility Shoulder Bag comfortable to wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.