Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VENTURE PACK, BLACK

  • Mfr # 160-002

  • Zoro # G608106842


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Series
Venture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-002
Zoro #
G608106842
UPC #
022886160029
Country of Origin
China

Details

Item
Venture Pack
Color
Black
Series
Venture

Description

Padded laptop compartment fit up to 15 laptop Main compartment with interior mesh pockets Organizer compartment Top quickaccess gadget pocket with fleece lining Heavyweight webbing for modular attachments Padded mesh back panel Padded shoulder straps with sternum strap Detachable waist belt with MOLLE webbing 4x side compression straps Grommets on all compartments Hydration compatible up to 3L 19H bladder Imported Volume 1680 Cu In 275L Overall dimension 20H x 12W x 7DThe Condor Venture Pack delivers a powerful combination of convenient organization and versatile functionality for training and missions on the field This Condor backpack is designed for carrying technology and equipment into the field Equipped with a laptop sleeve, multiple compartments for quick access and a bungee retentive stash pocket, the Venture can keep all of your devices organized Use this bag when you need to keep all your gadgets ready to go in a moment's notice

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.