Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTPAC SOFTSHELL JACKET, COYOTE BROWN, S

  • Mfr # 101166-498-S

  • Zoro # G108107363


product price: $96.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101166-498-S
Zoro #
G108107363
UPC #
22886285142
Country of Origin
China

Dimensions

Size
S

Details

Item
Softshell Jacket
Color
Coyote Brown

Description

Two slash hand pockets Two sleeve pockets Two shoulder patch panels Two internal pockets Underarm vent zipper Reinforced elbow Drawstring waistband Hook and loop cuff adjustment Full front YKK center zipper with dual sliders Shoulder patch panel 35W x 4H Imported Outer Layer 100 polyester, 4way elastic, high density fabric Mid Layer breathable film membrane Inner Layer super fine fleeceThe Condor Westpac Softshell Jacket is the ideal outerwear for tactical applications This jacket is designed with a threelayer shell fabric system to resist water penetration, wick away moisture, and provide breathability for superior comfort while maintaining warmth With multiple pockets for storage, such as two sleeve pockets, it's easy to keep essential supplies within reach The Westpac Softshell Jacket also includes forearm and elbow reinforcement for added durability, and an underarm vent zipper provides excellent ventilation and temperature control The hook and loop cuff adjustment aids in retaining warmth and ensuring the correct fit With its performancefriendly materials and practical features, the Westpac Softshell Jacket from Condor Outdoor optimizes your comfort and utility options on any mission

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.