Women's EMS Pants, 14, Dark Navy, 65% Cotton / 32% Polyester / 3% Spandex
- Mfr # 101258-041-14-30
- Zoro # G308107835
product price:Â
$
52.39
/ea
Key Features
Material
65% Cotton / 32% Polyester / 3% Spandex
Gender
Women's
Pockets
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101258-041-14-30
- Zoro #
- G308107835
- UPC #
- 22886281663
- Country of Origin
- China
Dimensions
- Size
- 14
Details
- Item
- EMS Pants
- Color
- Dark Navy
- Material
- 65% Cotton / 32% Polyester / 3% Spandex
- Gender
- Women's
- Inseam
- 30
- Pockets
- 11
Description
Stretchable sliding waistband for additional comfort Total of 11 storage pocketso Deep hand pockets with reinforced edgeo Front gadget pocket right leg onlyo Stacked cargo pockets Inlaid low profile zipper pocket Flap pocket with inner sleeve and exterior sheer holdero Large back pockets with flap closureo Hidden back gadget pockets Gadget pockets perfect for AR Mag, cell phones, or other necessities Builtin knee pad pockets Condor Knee Pad Inserts sold separately Imported Material 65 Cotton, 32 Polyester, 3 SpandexDurable, comfortable and affordable, the Protector EMS pants are the perfect uniform pants for first responders Equipped with 11 pockets, the Protector EMS Pants allow you to keep everything you need within reach Ripstop material prevents tearing while maintaining a lightweight feel and keeping a professional look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.