Women's Short Sleeve Polo, Navy Blue, XXL
- Mfr # 101194-006-XXL
- Zoro # G008106565
product price:Â
$
28.19
/ea
Key Features
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101194-006-XXL
- Zoro #
- G008106565
- UPC #
- 22886273804
- Country of Origin
- China
Dimensions
- Size
- XXL
Details
- Item
- Short Sleeve Polo
- Color
- Navy Blue
- Gender
- Women's
Description
Three melamine button placket Moisture wicking and Antistatic knitted polyester fabric Charcoal infused natural fiber Gusseted underarms for freedom of movement Sunglasses clip under buttons Dual pen pockets on sleeve Microphone slit on both shoulders Imported Material 96 Polyester, 4 Charcoal FiberThe Condor Performance Tactical Polo is our revamped on duty essential The fabric is now knitted polyester that is treated to help wick more moisture and constructed to allow for better ventilation The PTP holds true to its signature features such as the dual pen pockets, and microphone and sunglass clips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.