
Women's Uniform Pants, 10, Black, 100% Polyester
Mfr # 101262-002-10-35
Zoro # G508106515
product price: $29.49
/eaKey Features
Color
Black
Material
100% Polyester
Gender
Women's
Inseam
35 in
Closure Type
Hook and Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101262-002-10-35
Zoro #
G508106515
UPC #
22886280505
Country of Origin
China
Dimensions
Size
10
Details
Item
Uniform Pants
Color
Black
Material
100% Polyester
Gender
Women's
Inseam
35 in
Closure Type
Hook and Eye
Garment Style
Uniform Pant
Pockets
4
Description
Stretchable sliding waistband for additional comfort Lined 78 inserted belt loops Hook and eye closure Two front pockets and two back pockets for storage Bar tacks at stress points for durability 35 Inseam Unhemmed Imported Material 100 PolyesterSharp looking and reliable The Condor Outdoor Class B uniform pants creates a professional look while maintaining comfort and durability Military creases throughout keep the uniform crisp while Bar tacks and highquality stitching keep it sturdy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.