Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Uniform Pants, 6, Black, 100% Polyester

  • Mfr # 101262-002-06-35

  • Zoro # G908106368


product price: $29.49
/ea

Key Features

Material
100% Polyester
Gender
Women's
Inseam
35 in
Closure Type
Hook and Eye
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101262-002-06-35
Zoro #
G908106368
UPC #
022886280482
Country of Origin
China

Dimensions

Size
6

Details

Item
Uniform Pants
Color
Black
Material
100% Polyester
Gender
Women's
Inseam
35 in
Closure Type
Hook and Eye
Pockets
4
Garment Style
Uniform Pant

Description

Stretchable sliding waistband for additional comfort Lined 78 inserted belt loops Hook and eye closure Two front pockets and two back pockets for storage Bar tacks at stress points for durability 35 Inseam Unhemmed Imported Material 100 PolyesterSharp looking and reliable The Condor Outdoor Class B uniform pants creates a professional look while maintaining comfort and durability Military creases throughout keep the uniform crisp while Bar tacks and highquality stitching keep it sturdy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.