Outpatient, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453K95

  • Mfr # 453K95

  • Zoro # G5840812


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
Outpatient
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K95
Zoro #
G5840812
UPC #
00194484157197
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Outpatient
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
No
Sign Background Color
White
Header
No Header
Symbol
Outpatient
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Legend Pictogram Description
Outpatient
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
No Header
Chemical Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
Outpatient
Legend Pictogram ID
PPIC-124
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Outpatient, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.